- Relube Type (D1)
| Shaft Dia. | 70 mm |
| Overall Height | 6.5748 in |
| Inch/Metric | Metric |
| Bearing Insert | UC214D1 |
| Weight | 15.386 LB |
| EAN or UPC | 4547359001938 |
| Shaft Dia. | 70 mm |
| Overall Height | 6.5748 in |
| Inch/Metric | Metric |
| Bearing Insert | UC214D1 |
| Weight | 15.386 LB |
| EAN or UPC | 4547359001938 |