- Relube Type (D1)
| Inch/Metric | Inch |
| Bearing Insert | UC215-300D1 |
| Shaft Dia. | 3 in |
| Overall Height | 6.5625 in |
| Weight | 16.27 LB |
| EAN or UPC | 4547359229370 |
| Inch/Metric | Inch |
| Bearing Insert | UC215-300D1 |
| Shaft Dia. | 3 in |
| Overall Height | 6.5625 in |
| Weight | 16.27 LB |
| EAN or UPC | 4547359229370 |