- Relube Type (D1)
| Overall Height | 5.9449 in |
| Bearing Insert | UC310D1 |
| Inch/Metric | Metric |
| Shaft Dia. | 50 mm |
| Weight | 11.046 LB |
| EAN or UPC | 4547359229592 |
| Overall Height | 5.9449 in |
| Bearing Insert | UC310D1 |
| Inch/Metric | Metric |
| Shaft Dia. | 50 mm |
| Weight | 11.046 LB |
| EAN or UPC | 4547359229592 |