- Relube Type (D1)
| Inch/Metric | Metric |
| Bearing Insert | UC314D1 |
| Overall Height | 7.9527 in |
| Shaft Dia. | 70 mm |
| Weight | 24.993 LB |
| EAN or UPC | 4547359229745 |
| Inch/Metric | Metric |
| Bearing Insert | UC314D1 |
| Overall Height | 7.9527 in |
| Shaft Dia. | 70 mm |
| Weight | 24.993 LB |
| EAN or UPC | 4547359229745 |