- Relube Type (D1)
| Inch/Metric | Metric |
| Overall Height | 4.6063 in |
| Bearing Insert | UCX08D1 |
| Shaft Dia. | 40 mm |
| Weight | 5.929 LB |
| EAN or UPC | 4547359228533 |
| Inch/Metric | Metric |
| Overall Height | 4.6063 in |
| Bearing Insert | UCX08D1 |
| Shaft Dia. | 40 mm |
| Weight | 5.929 LB |
| EAN or UPC | 4547359228533 |