- Ball Bearing
- Pillow Block
- 1 3/16 in Shaft Diameter
- 2 19/32 in Bolt Hole Spacing
| Mounted Unit Duty | Light-Duty |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.1875 in |
| Temperature Range [Max] | 250 °F |
| Series | Ucup |
| Housing Height | 3 5/16 in |
| Housing Material | Steel |
| Housing Length | 3 11/16 in |
| Inch/Metric | Inch Bore |
| Type | Narrow |
| Locking Device | Setscrew Locking Collar |
| Base Height | 15/32 in |
| Housing No. | UP206D1 |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 4400 lbf |
| Bolt Hole Spacing | 2 19/32 in |
| Thread Size | M14 x 2 |
| Static Load Rating [Max] | 2540 lbf |
| Seal Type | Contact Seals |
| Center of Bearing from Back of Inner Ring | 0.626 |
| RPM [Max] | 4900 rpm |
| End Type | Open End |
| Bearing Width | 1.5 in |
| Bearing Insert | UC206-103D1 |
| Base Width | 1 7/8 in |
| Shaft Height | 1.6875 in |
| Bearing Type | Ball Bearing |
| Housing Width | 1.809 in |
| Weight | 2.641 LB |
| EAN or UPC | 4547359230185 |

