- Ball Bearing
- Pillow Block
- 35 mm Shaft Diameter
- 80 mm Bolt Hole Spacing
| Seal Material | Nitrile Rubber |
| Bolt Holes | 2 |
| RPM [Max] | 4200 rpm |
| Temperature Range [Max] | 250 °F |
| Type | Narrow |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 80 mm |
| Housing Height | 95 mm |
| Mounted Unit Duty | Light-Duty |
| Thread Size | M14 x 2 |
| Housing Length | 110 mm |
| Shaft Dia. | 35 mm |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 5800 lbf |
| Base Height | 13 mm |
| Inch/Metric | Metric Bore |
| Bearing Design | Non-Expansion |
| Base Width | 48 mm |
| Bearing Width | 42.9 mm |
| Housing Width | 57.2 mm |
| Shaft Height | 47.6 mm |
| Center of Bearing from Back of Inner Ring | 17.5 |
| Bearing Insert | UC207D1 |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Series | Ucup, UCUP Series |
| End Type | Open End |
| Housing No. | UP207D1 |
| Static Load Rating [Max] | 3450 lbf |
| Housing Material | Steel |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Weight | 3.48 LB |
| EAN or UPC | 4547359002010 |

