- Ball Bearing Insert
- Round Bore, Metric Type
- 70 mm Inside Diameter
- 130 mm Outside Diameter
- Intermediate-Duty
| O.D. | 130 mm |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Seal Material | Nitrile Rubber |
| O.D. Type | Spherical |
| Inner Ring Width | 77.8 mm |
| Material | Through Hardened Steel |
| Outer Ring Width | 34 mm |
| Fillet Radius | 2 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Spherical |
| Dynamic Load Rating | 14800 lbf |
| Duty | Intermediate-Duty |
| Screw Distance | 12 |
| Screw Size | M12 x 1.5 |
| Inch/Metric | Metric Bore |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 11100 lbf |
| I.D. | 70 mm |
| Center of Bearing to Back of Inner Ring | 33.3 mm |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Precision Level | ISO Class 0 |
| Seal Type | Contact Seals |
| Inside Ring Type | Wide |
| Locking Device | Setscrew Locking |
| Length Through Bore | 77.8 mm |
| Weight | 5.445 LB |
| EAN or UPC | 4547359230727 |

