- Ball Bearing Insert
- Round Bore, Inch Type
- 2 3/16 in Inside Diameter
- 3.937 in Outside Diameter
- Standard-Duty
| Inside Ring Type | Wide |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 0.984 in |
| Ball Material | Steel |
| Seal Material | Nitrile Rubber |
| Screw Size | 3/8-24 UNF |
| Collar Width | 0.815 in |
| Outer Ring | Spherical |
| Center of Bearing from Collar End | 1.717 |
| Bearing Type | Ball Bearing |
| O.D. Type | Spherical |
| Duty | Standard-Duty |
| Screw Distance | 0.315 |
| Collar O.D. | 2.992 in |
| Overall Width | 2.811 in |
| Length Through Bore | 2.811 in |
| Collar No. | C-203#BCA |
| Inner Ring Width | 2.185 in |
| Material | Through Hardened Steel |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 1.095 in |
| Seal Type | Contact Seals |
| Limiting Speed - Grease | 2900 rpm |
| O.D. | 100 mm |
| Fillet Radius | 0.079 in |
| Bearing Design | Non-Expansion |
| Rolling Element | Ball Bearing |
| Static Load Rating [Max] | 6550 lbf |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Radial Internal Clearance | CN |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 250 °F |
| Basic Outer Ring | 211 |
| I.D. | 2.1875 in |
| Dynamic Load Rating | 9800 lbf |
| Weight | 3.281 LB |
| EAN or UPC | 4547359507430 |

