Skip to content Skip to navigation menu
Standard-Duty Ball Bearing Insert

UEL215-300D1

Standard-Duty Ball Bearing Insert
Item #100730210
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 3 in Inside Diameter
  • 5.118 in Outside Diameter
  • Standard-Duty
  • Eccentric Locking Collar
+ Show More + Show Less
Standard-Duty Ball Bearing Insert
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing Insert
  • Round Bore, Inch Type
  • 3 in Inside Diameter
  • 5.118 in Outside Diameter
  • Standard-Duty
Collar Width 0.937 in
Seal Material Nitrile Rubber
Static Load Rating [Max] 11100 lbf
Center of Bearing from Collar End 2.154
Outer Ring Spherical
Duty Standard-Duty
Material Through Hardened Steel
Inch/Metric Inch Bore
Seal Type Contact Seals
Bearing Type Ball Bearing
Ball Material Steel
Inside Ring Type Wide
I.D. 3.000 in
Collar O.D. 4.016 in
Locking Device Eccentric Locking Collar
Screw Size 3/8-24 UNF
Enclosure Double Sealed
O.D. 130 mm
Collar No. EL215-300W3
Temperature Range [Min] -40 °F
Outer Ring Width 1.339 in
Lubrication Relubricatable
Overall Width 3.622 in
Basic Outer Ring 215
Dynamic Load Rating 14800 lbf
Bore Type Round Bore
Center of Bearing to Back of Inner Ring 1.469 in
Rolling Element Ball Bearing
Limiting Speed - Grease 2100 rpm
Bearing Design Non-Expansion
Temperature Range [Max] 250 °F
Fillet Radius 0.079 in
Inner Ring Width 2.937 in
Radial Internal Clearance CN
Length Through Bore 3.622 in
O.D. Type Spherical
Screw Distance 0.343
Weight 6.504 LB
EAN or UPC 4547359237627
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison