- Ball Bearing Insert
- Round Bore, Inch Type
- 2 3/16 in Inside Diameter
- 4.724 in Outside Diameter
- Heavy-Duty
| Locking Device | Eccentric Locking Collar |
| Material | Through Hardened Steel |
| Fillet Radius | 0.098 in |
| O.D. | 120 mm |
| Enclosure | Double Sealed |
| Overall Width | 2.874 in |
| Screw Distance | 0.343 |
| Lubrication | Relubricatable |
| Inner Ring Width | 2.189 in |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 1.095 in |
| Screw Size | 3/8-24 UNF |
| Center of Bearing from Collar End | 1.78 |
| Length Through Bore | 2.874 in |
| Ball Material | Steel |
| Limiting Speed - Grease | 2600 rpm |
| Collar No. | EL311-203W3 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 16100 lbf |
| Temperature Range [Min] | -40 °F |
| Duty | Heavy-Duty |
| Collar O.D. | 3.268 in |
| Inside Ring Type | Wide |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Seal Material | Nitrile Rubber |
| I.D. | 2.1875 in |
| Collar Width | 0.874 in |
| Static Load Rating [Max] | 10100 lbf |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 1.339 in |
| Inch/Metric | Inch Bore |
| O.D. Type | Spherical |
| Outer Ring | Spherical |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Basic Outer Ring | 311 |
| Weight | 5.483 LB |
| EAN or UPC | 4547359507553 |

