- Ball Bearing Insert
- Round Bore, Inch Type
- 2 7/16 in Inside Diameter
- 5.118 in Outside Diameter
- Heavy-Duty
| Center of Bearing from Collar End | 1.906 |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Center of Bearing to Back of Inner Ring | 1.217 in |
| Fillet Radius | 0.098 in |
| Limiting Speed - Grease | 2400 rpm |
| O.D. Type | Spherical |
| Inner Ring Width | 2.437 in |
| Basic Outer Ring | 312 |
| Dynamic Load Rating | 18400 lbf |
| Screw Distance | 0.343 |
| Ball Material | Steel |
| Static Load Rating [Max] | 11700 lbf |
| Collar Width | 0.941 in |
| Temperature Range [Max] | 250 °F |
| Seal Type | Contact Seals |
| Inside Ring Type | Wide |
| Collar O.D. | 3.504 in |
| Rolling Element | Ball Bearing |
| Outer Ring | Spherical |
| Collar No. | EL312-207W3 |
| Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 1.417 in |
| Locking Device | Eccentric Locking Collar |
| O.D. | 130 mm |
| Overall Width | 3.126 in |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| Screw Size | 3/8-24 UNF |
| Material | Through Hardened Steel |
| Length Through Bore | 3.126 in |
| I.D. | 2.4375 in |
| Weight | 6.7 LB |
| EAN or UPC | 4547359507560 |

