- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 1/4 in Shaft Diameter
- 5 13/16 in Housing Length
- 1 29/32 in Overall Width
| Limiting Speed | 4900 rpm |
| Housing Construction | One Piece |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 2540 lbf |
| Bolt Hole Size | 5/8 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.906 in |
| Mounted Unit Duty | Light-Duty |
| Overall Width | 1 29/32 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 4400 lbf |
| Bolt Circle Dia. | 4 39/64 in |
| Center of Bearing to Back of Inner Ring | 0.721 in |
| Flange Thickness | 0.5 in |
| Bolt Hole Spacing | 4.609 in |
| Flange Type | 2-Bolt Flange |
| Housing Length | 5 13/16 in |
| Series | UELFL |
| End Type | Open End |
| Temperature Range [Max] | 250 °F |
| Center Of Bearing From End | 0.703125 |
| Bearing Insert | UEL206-104D1 |
| Housing No. | FL206D1 |
| Housing Height | 3 5/32 in |
| Shaft Dia. | 1.25 in |
| Weight | 2.1 LB |
| EAN or UPC | 4547359666090 |

