- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 1 15/16 in Shaft Diameter
- 7 3/4 in Housing Length
- 2 15/32 in Overall Width
| Limiting Speed | 3100 rpm |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Series | UELFL |
| Temperature Range [Min] | -40 °F |
| Overall Width | 2 15/32 in |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 2.469 in |
| Shaft Dia. | 1.9375 in |
| Housing Length | 7 3/4 in |
| End Type | Open End |
| Bolt Hole Spacing | 6 3/16 in |
| Center Of Bearing From End | 0.859375 |
| Housing No. | FL210D1 |
| Center of Bearing to Back of Inner Ring | 0.969 in |
| Flange Thickness | 5/8 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bearing Insert | UEL210-115D1 |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Size | 3/4 in |
| Housing Height | 4 17/32 in |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 5200 lbf |
| Bolt Circle Dia. | 6 3/16 in |
| Dynamic Load Rating | 7850 lbf |
| Weight | 5.355 LB |
| EAN or UPC | 4547359504736 |

