Skip to content Skip to navigation menu
UELFL Series 2-Bolt Flange Bearing

UELFLU208-108D1

UELFL Series 2-Bolt Flange Bearing
Item #100736897
  • Non-Expansion Ball Bearing Flange Unit
  • 2-Bolt Flange
  • 1 1/2 in Shaft Diameter
  • 6 25/32 in Housing Length
  • 2 5/16 in Overall Width
  • Cast Iron Housing
+ Show More + Show Less
UELFL Series 2-Bolt Flange Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Unit
  • 2-Bolt Flange
  • 1 1/2 in Shaft Diameter
  • 6 25/32 in Housing Length
  • 2 5/16 in Overall Width

features

  • Single-lip seal with flinger
  • Self-aligning: outer bearing surface and internal housing surface are spherical
  • Eccentric locking collar
  • Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
  • Higher-rated load capacity than that of corresponding self-aligning ball bearings
  • Lightweight-yet-strong housing
  • Easy mounting
  • Accurate fitting of the housing
  • Replaceable - new bearing can be fitted to existing housing

caution

  • Not recommended for applications where the direction of rotation is sometimes reversed
Housing No. FLU208D1
Bolt Circle Dia. 5 21/32 in
Housing Width 5 5/32 in
Bolt Holes 2
Bearing Type Ball Bearing
Shaft Dia. 1.5 in
Style 2-Bolt Flange
Bearing Insert UEL208-108D1
Temperature Range [Max] 250 °F
Bolt Hole Spacing 5.656 in, 5 21/32 in
Center Of Bearing From End 0.9375
Bolt Size 1/8
Seal Material Nitrile Rubber
Lubrication Relubricatable
Length Through Bore 2.217 in
Dynamic Load Rating 6550 lbf
Flange Style 2-Bolt
Duty Standard-Duty
Inch/Metric Inch
Limiting Speed 3700 rpm
Housing Height 4 1/8 in
Series UELFL, UELFLU
Mounted Unit Duty Standard Duty
Temperature Range [Min] -40 °F
Flange Type 2-Bolt Flange
Overall Width 2 5/16 in
Center of Bearing to Back of Inner Ring 0.843 in
Seal Type Contact Seal with Flingers
Locking Device Eccentric Locking Collar
End Type Open End
Bolt Hole Size 35/64 in
Housing Construction One Piece
Housing Length 6 25/32 in
Flange Thickness 0.65625 in
Static Load Rating [Max] 4000 lbf
Bearing Design Non-Expansion
Housing Material Cast Iron
Weight 4.916 LB
EAN or UPC 4547359504477
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison