- Light-Duty 4-Bolt Flange
- 2 11/16" Shaft Size
- Eccentric Locking Collar
- 5 7/8" Bolt Hole Spacing
- Non-Expansion
features
- Provides greater rigidity when mounted than two-bolt flanges
- Single-lip seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Eccentric locking collar
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Housing Construction | One Piece |
| Temperature Range [Max] | 225 °F |
| Housing Width | 7 19/32 in |
| Style | 4-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Center of Bearing to Back of Inner Ring | 1.344 in |
| Lubrication | Relubricatable |
| Bearing Insert | UEL214-211D1W3 |
| Housing Material | Cast Iron |
| Housing No. | FU214D1 |
| Length Through Bore | 3.374 in |
| End Type | Open End |
| Housing Height | 7 19/32 in |
| Inch/Metric | Inch |
| Bolt Hole Size | 41/64 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 0.875 in |
| Bolt Hole Spacing | 5 7/8 in |
| Bolt Size | 5/8 |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seal with Flingers |
| Series | UELFU |
| Shaft Dia. | 2.6875 in |
| Flange Type | 4-Bolt Flange |
| Flange Style | 4-Bolt Square |
| Housing Length | 7 19/32 in |
| Mounted Unit Duty | Light-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 4547359234701 |

