- Ball Bearing
- Pillow Block
- 1 1/2 in Shaft Diameter
- 5 3/8 in Bolt Hole Spacing
| Locking Device | Eccentric Locking Collar |
| Plating | Black Oxide |
| Seal Material | Nitrile Rubber |
| Tightening Torque [Max] | 138 in lb |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Series | Uelp |
| Groove Length | 1 |
| Temperature Range [Min] | -40 °F |
| Housing Length | 7 1/4 in |
| Seal Type | Contact Seals |
| Type | High Base |
| Housing Width | 2 1/8 in |
| Housing Height | 3 27/32 in |
| End Type | Open End |
| Bearing Width | 2.217 in |
| Shaft Height | 1.9375 in |
| Housing Construction | 1 Piece |
| RPM [Max] | 3700 rpm |
| Base Height | 23/32 in |
| Housing No. | P208D1V50 |
| Center of Bearing from Back of Inner Ring | 0.843 |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Bearing Insert | A-UEL208-108D1 |
| Shaft Dia. | 1.5 in |
| Base Width | 2 1/8 in |
| Dynamic Load Rating | 6550 lbf |
| Mounted Unit Duty | Light-Duty |
| Static Load Rating [Max] | 4000 lbf |
| Bolt Hole Spacing | 5 3/8 in |
| Temperature Range [Max] | 250 °F |
| Weight | 4.79 LB |
| EAN or UPC | 4547359235180 |

