- Ball Bearing
- Pillow Block
- 20 mm Shaft Diameter
- 95 mm Bolt Hole Spacing
| Static Load Rating [Max] | 1500 lbf |
| Mounted Unit Duty | Light-Duty |
| Inch/Metric | Metric Bore |
| Housing Height | 65 mm |
| Housing Width | 45.6 mm |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Bolt Hole Spacing | 95 mm |
| Temperature Range [Max] | 250 °F |
| Base Width | 38 mm |
| RPM [Max] | 6700 rpm |
| Temperature Range [Min] | -40 °F |
| Groove Length | 16 |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 2880 lbf |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Housing Length | 127 mm |
| Bearing Insert | UEL204D1 |
| Shaft Dia. | 20 mm |
| Seal Material | Nitrile Rubber |
| Housing Construction | 1 Piece |
| Base Height | 14 mm |
| Shaft Height | 33.3 mm |
| Bearing Width | 43.7 mm |
| Center of Bearing from Back of Inner Ring | 17.1 |
| Series | UELP/UELPL |
| Housing No. | P204D1 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359235869 |

