NTN Bearing Corp.
UELP210-200D1
UELP/UELPL Series Light-Duty Ball Bearing Pillow Block
Item #100736699
- Ball Bearing
- Pillow Block
- 2 in Shaft Diameter
- 6 1/4 in Bolt Hole Spacing
| Housing Length | 8 1/8 in |
| Groove Length | 0.90625 |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Bearing Width | 2.469 in |
| Base Width | 2 3/8 in |
| Housing No. | P210D1 |
| Housing Height | 4 1/2 in |
| RPM [Max] | 3100 rpm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 6 1/4 in |
| Mounted Unit Duty | Light-Duty |
| Series | UELP/UELPL |
| Center of Bearing from Back of Inner Ring | 0.969 |
| Temperature Range [Min] | -40 °F |
| Housing Material | Cast Iron |
| Base Height | 13/16 in |
| Shaft Dia. | 2 in |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 7850 lbf |
| Static Load Rating [Max] | 5200 lbf |
| Bearing Type | Ball Bearing |
| Bearing Insert | UEL210-200D1 |
| Shaft Height | 2.25 in |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| Housing Width | 2 11/16 in |
| Lubrication | Relubricatable |
| Weight | 6.347 LB |
| EAN or UPC | 4547359506358 |
