Skip to content Skip to navigation menu
UELP/UELPL Series Light-Duty Ball Bearing Pillow Block

UELP212-207D1

UELP/UELPL Series Light-Duty Ball Bearing Pillow Block
Item #100000237
  • Ball Bearing
  • Pillow Block
  • 2 7/16 in Shaft Diameter
  • 7 1/4 in Bolt Hole Spacing
UELP/UELPL Series Light-Duty Ball Bearing Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing
  • Pillow Block
  • 2 7/16 in Shaft Diameter
  • 7 1/4 in Bolt Hole Spacing
Shaft Height 2.75 in
Housing Width 3.218 in
Mounted Unit Duty Light-Duty
Housing No. P212D1
Dynamic Load Rating 11800 lbf
Bearing Type Ball Bearing
Shaft Dia. 2.4375 in
Base Width 2 3/4 in
Temperature Range [Min] -40 °F
Static Load Rating [Max] 8100 lbf
Series UELP/UELPL
Inch/Metric Inch Bore
Seal Material Nitrile Rubber
Center of Bearing from Back of Inner Ring 1.221
Seal Type Contact Seals
Housing Height 5 7/16 in
Housing Material Cast Iron
RPM [Max] 2500 rpm
Bearing Insert UEL212-207D1
Housing Construction 1 Piece
Locking Device Eccentric Locking Collar
Bearing Width 3 1/16 in
Base Height 31/32 in
Temperature Range [Max] 250 °F
End Type Open End
Housing Length 9 1/2 in
Bolt Hole Spacing 7 1/4 in
Lubrication Relubricatable
Groove Length 0.90625
Weight 10.759 LB
EAN or UPC 4547359767568
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison