- Ball Bearing
- Pillow Block
- 1 1/4 in Shaft Diameter
- 5 1/8 in Bolt Hole Spacing
| Bearing Insert | A-UEL207-104D1 |
| Static Load Rating [Max] | 3450 lbf |
| Series | Uelpl |
| Housing No. | PL207D1V50 |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 5800 lbf |
| End Type | Open End |
| Tightening Torque [Max] | 104 in lb |
| Center of Bearing from Back of Inner Ring | 0.74 |
| Bearing Width | 2.012 in |
| Base Height | 23/32 in |
| Seal Material | Nitrile Rubber |
| Plating | Black Oxide |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Groove Length | 0.96875 |
| Type | Low Base |
| Housing Length | 6 9/16 in |
| RPM [Max] | 4200 rpm |
| Shaft Height | 1.8125 in |
| Base Width | 1 7/8 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Height | 3 19/32 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Locking Device | Eccentric Locking Collar |
| Housing Width | 1 7/8 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.25 in |
| Mounted Unit Duty | Light-Duty |
| Temperature Range [Min] | -40 °F |
| Weight | 2.5 LB |
| EAN or UPC | 4547359235432 |

