- Ball Bearing
- Pillow Block
- 1 1/4 in Shaft Diameter
- 4 5/8 in Bolt Hole Spacing
| Groove Length | 0.9375 |
| Housing Construction | 1 Piece |
| Housing Length | 6 1/2 in |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 2540 lbf |
| Locking Device | Eccentric Locking Collar |
| Temperature Range [Min] | -40 °F |
| Bearing Width | 1.906 in |
| Dynamic Load Rating | 4400 lbf |
| Housing Width | 1 7/8 in |
| Center of Bearing from Back of Inner Ring | 0.721 |
| Shaft Dia. | 1.25 in |
| Housing Height | 3 5/32 in |
| Seal Material | Nitrile Rubber |
| Tightening Torque [Max] | 86 in lb |
| Bearing Type | Ball Bearing |
| Base Height | 21/32 in |
| Bearing Insert | A-UEL206-104D1 |
| Base Width | 1 7/8 in |
| Shaft Height | 1.5625 in |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Light-Duty |
| Series | Uelpl |
| Housing Material | Cast Iron |
| Housing No. | PL206D1V50 |
| Bolt Hole Spacing | 4 5/8 in |
| Plating | Black Oxide |
| RPM [Max] | 4900 rpm |
| End Type | Open End |
| Type | Low Base |
| Seal Type | Contact Seals |
| Weight | 0.0 LB |
| EAN or UPC | 4547359235449 |

