- Ball Bearing
- Pillow Block
- 2 in Shaft Diameter
- 6 15/16 in Bolt Hole Spacing
| Shaft Dia. | 2 in |
| Housing No. | PL211D1V50 |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Light-Duty |
| Plating | Black Oxide |
| Type | Low Base |
| Tightening Torque [Max] | 173 in lb |
| Inch/Metric | Inch Bore |
| Housing Height | 4 7/8 in |
| Center of Bearing from Back of Inner Ring | 1.095 |
| Housing Width | 2 3/8 in |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Bearing Insert | A-UEL211-200D1 |
| Bearing Width | 2.811 in |
| Series | Uelpl |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 2900 rpm |
| Base Height | 29/32 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Base Width | 2 3/8 in |
| Bearing Type | Ball Bearing |
| Shaft Height | 2.4375 in |
| Bolt Hole Spacing | 6 15/16 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 9800 lbf |
| Static Load Rating [Max] | 6550 lbf |
| Groove Length | 1 |
| Housing Length | 8 5/8 in |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Weight | 9.84 LB |
| EAN or UPC | 4547359235579 |

