NTN Bearing Corp.
UELPL212-207D1
UELP/UELPL Series Light-Duty Ball Bearing Pillow Block
Item #101111905
- Ball Bearing
- Pillow Block
- 2 7/16 in Shaft Diameter
- 7 1/4 in Bolt Hole Spacing
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Width | 3.092 in |
| Housing Length | 9 1/2 in |
| Seal Material | Nitrile Rubber |
| Housing Height | 5 11/32 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals, Contact Seals w/Flingers |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Base Height | 31/32 in |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 11800 lbf |
| Temperature Range [Min] | -40 °F |
| Bolt Holes | 2 |
| Housing No. | PL212D1 |
| Bearing Insert | UEL212-207D1 |
| Bolt Hole Spacing | 7 1/4 in |
| Shaft Height | 2.6875 in |
| Groove Length | 0.90625 |
| Center of Bearing from Back of Inner Ring | 1.221 |
| Static Load Rating [Max] | 8100 lbf |
| Shaft Dia. | 2.4375 in |
| Series | UELPL Series, UELP/UELPL |
| Mounted Unit Duty | Light-Duty |
| RPM [Max] | 2500 rpm |
| Bearing Width | 3 1/16 in |
| End Type | Open End |
| Base Width | 2 3/4 in |
| Weight | 11.034 LB |
| EAN or UPC | 4547359505948 |
