- Ball Bearing Insert
- Tapered Bore, Metric Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Intermediate-Duty
| Seal Material | Nitrile Rubber |
| Rolling Element | Ball Bearing |
| I.D. | 25 mm |
| Locking Device | Adapter Sleeve |
| O.D. | 52 mm |
| Outer Ring Width | 17 mm |
| Enclosure | Double Sealed |
| Length Through Bore | 23 mm |
| Bearing Type | Ball Bearing |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 1760 lbf |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 3150 lbf |
| Material | Through Hardened Steel |
| Duty | Intermediate-Duty |
| Seal Type | Contact Seals |
| Inner Ring Width | 23 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.551 LB |
| EAN or UPC | 4547359241747 |

