- Ball Bearing Insert
- Tapered Bore, Metric Type
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- Intermediate-Duty
| Locking Device | Adapter Sleeve |
| Dynamic Load Rating | 4400 lbf |
| Seal Type | Contact Seals |
| Outer Ring Width | 19 mm |
| Inner Ring Width | 26 mm |
| O.D. | 62 mm |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| I.D. | 30 mm |
| Inch/Metric | Metric Bore |
| Length Through Bore | 26 mm |
| Static Load Rating [Max] | 2540 lbf |
| Bore Type | Tapered Bore |
| Duty | Intermediate-Duty |
| Material | Through Hardened Steel |
| Rolling Element | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Weight | 0.794 LB |
| EAN or UPC | 4547359241761 |

