- Ball Bearing Insert
- Tapered Bore, Metric Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Intermediate-Duty
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 5200 lbf |
| Lubrication | Relubricatable |
| Outer Ring Width | 24 mm |
| Enclosure | Double Sealed |
| Locking Device | Adapter Sleeve |
| Length Through Bore | 32 mm |
| Rolling Element | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 7850 lbf |
| O.D. | 90 mm |
| Seal Material | Nitrile Rubber |
| Material | Through Hardened Steel |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 32 mm |
| Duty | Intermediate-Duty |
| Temperature Range [Max] | 250 °F |
| I.D. | 50 mm |
| Weight | 2.138 LB |
| EAN or UPC | 4547359241860 |

