- Ball Bearing Insert
- Tapered Bore, Metric Type
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- Intermediate-Duty
| Material | Through Hardened Steel |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Bore Type | Tapered Bore |
| O.D. | 140 mm |
| Enclosure | Double Sealed |
| I.D. | 80 mm |
| Length Through Bore | 45 mm |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 16300 lbf |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 35 mm |
| Static Load Rating [Max] | 11900 lbf |
| Lubrication | Relubricatable |
| Inner Ring Width | 45 mm |
| Seal Material | Nitrile Rubber |
| Duty | Intermediate-Duty |
| Locking Device | Adapter Sleeve |
| Temperature Range [Min] | -40 °F |
| Weight | 7.121 LB |
| EAN or UPC | 4547359241990 |

