- Ball Bearing Insert
- Tapered Bore, Metric Type
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- Intermediate-Duty
| Duty | Intermediate-Duty |
| O.D. | 110 mm |
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 41 mm |
| Locking Device | Adapter Sleeve |
| Material | Through Hardened Steel |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 8650 lbf |
| I.D. | 50 mm |
| Rolling Element | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 41 mm |
| Outer Ring Width | 32 mm |
| Seal Material | Nitrile Rubber |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 13900 lbf |
| Weight | 3.162 LB |
| EAN or UPC | 4547359242133 |

