- Light-Duty 2-Bolt Flange
- 35 mm Shaft Size
- Adapter Mounted
- 5 43/64" Bolt Hole Spacing
- Non-Expansion
features
- Land riding seal with flinger
- Self-aligning: outer bearing surface and internal housing surface are spherical
- Tapered adapter
- Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
- Higher-rated load capacity than that of corresponding self-aligning ball bearings
- Lightweight-yet-strong housing
- Easy mounting
- Accurate fitting of the housing
- Replaceable - new bearing can be fitted to existing housing
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 35 mm |
| Flange Style | 2-Bolt |
| Bolt Hole Size | 5/8 in |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 1/2 |
| Static Load Rating [Max] | 4002 lbf |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seal with Flingers |
| Series | UKFL |
| Style | 2-Bolt Flange |
| Housing Construction | One Piece |
| Bearing Insert | UK208D1H2308X |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 5 43/64 in |
| Flange Thickness | 19/32 in |
| Length Through Bore | 1.937 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Light-Duty |
| Bolt Circle Dia. | 5 43/64 in |
| Bearing Design | Non-Expansion |
| Housing Width | 6 7/8 in |
| Housing Material | Cast Iron |
| Housing No. | FL208D1 |
| End Type | Open End |
| Housing Height | 3 15/16 in |
| Dynamic Load Rating | 6542 lbf |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Housing Length | 6 7/8 in |
| Weight | 2.998 LB |
| EAN or UPC | 4547359002188 |

