- Relube Type (D1)
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 4384 lbf |
| Static Load Rating [Max] | 2540 lbf |
| Bolt Holes | 2 |
| Shaft Dia. | 30 mm |
| Series | UKP Series |
| Bearing Design | Non-Expansion |
| Bearing Insert | UK206D1H2306X |
| Seal Type | Contact Seals w/Flingers |
| Lubrication | Relubricatable |
| Locking Device | Adapter Mounted |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Weight | 2.803 LB |
| EAN or UPC | 4547359002393 |

