- Ball Bearing Insert
- Round Bore, Inch Type
- 1 3/8 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Locking Collar
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 3450 lbf |
| Radial Internal Clearance | CN |
| Center of Bearing from Collar End | 1.277 |
| Collar No. | C-106#BCA |
| Ball Material | Steel |
| Outer Ring Width | 0.748 in |
| Locking Device | Eccentric Locking Collar |
| Screw Size | 3/8-16 UNC |
| Bearing Type | Ball Bearing |
| Center of Bearing to Back of Inner Ring | 0.742 in |
| Fillet Radius | 0.039 in |
| Seal Material | Nitrile Rubber |
| Screw Distance | 0.264 |
| I.D. | 1.375 in |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Length Through Bore | 2.019 in |
| Bearing Design | Non-Expansion |
| Basic Outer Ring | 207 |
| O.D. | 72 mm |
| Collar Width | 0.689 in |
| Outer Ring | Spherical |
| Material | Through Hardened Steel |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 5800 lbf |
| Inner Ring Width | 1.484 in |
| Rolling Element | Ball Bearing |
| Inside Ring Type | Wide |
| Overall Width | 2.019 in |
| Collar O.D. | 2.073 in |
| Lubrication | Relubricatable |
| O.D. Type | Spherical |
| Weight | 1.323 LB |
| EAN or UPC | 4547359508871 |

