- Ball Bearing Insert
- Round Bore, Inch Type
- 1 11/16 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Locking Collar
| O.D. Type | Spherical |
| Inside Ring Type | Wide |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 4600 lbf |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Spherical |
| Locking Device | Eccentric Locking Collar |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 0.866 in |
| Inner Ring Width | 1.689 in |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 7300 lbf |
| Overall Width | 2.217 in |
| Screw Distance | 0.264 |
| Fillet Radius | 0.039 in |
| Bearing Design | Non-Expansion |
| Collar O.D. | 2.448 in |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Screw Size | 3/8-16 UNC |
| Center of Bearing to Back of Inner Ring | 0.845 in |
| Center of Bearing from Collar End | 1.372 |
| Inch/Metric | Inch Bore |
| Material | Through Hardened Steel |
| Collar Width | 0.717 in |
| Length Through Bore | 2.217 in |
| I.D. | 1.6875 in |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Radial Internal Clearance | CN |
| Weight | 1.984 LB |
| EAN or UPC | 4547359509113 |

