- Ball Bearing Insert
- Round Bore, Inch Type
- 2 7/16 in Inside Diameter
- 4.331 in Outside Diameter
- Eccentric Locking Collar
| Radial Internal Clearance | C3 |
| Overall Width | 3.059 in |
| Collar No. | C-107#BCA |
| Bore Type | Round Bore |
| Basic Outer Ring | 207 |
| Screw Distance | 0.311 |
| Duty | Standard-Duty |
| O.D. Type | Spherical |
| Material | Through Hardened Steel |
| Inner Ring Width | 2.437 in |
| Bearing Design | Non-Expansion |
| Outer Ring Width | 1.063 in |
| Length Through Bore | 3.059 in |
| Fillet Radius | 0.059 in |
| Inside Ring Type | Wide |
| Outer Ring | Spherical |
| Locking Device | Eccentric Locking Collar |
| Center of Bearing from Collar End | 1.841 |
| Screw Size | 7/16-14 UNC |
| Temperature Range [Max] | 250 °F |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 11800 lbf |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 8100 lbf |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| O.D. | 110 mm |
| Ball Material | Steel |
| Temperature Range [Min] | -40 °F |
| Center of Bearing to Back of Inner Ring | 1.219 in |
| I.D. | 2.4375 in |
| Collar O.D. | 3.26 in |
| Collar Width | 0.874 in |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 3.704 LB |
| EAN or UPC | 4547359509366 |

