- Cone & Cup Bearing
- 2 in Inside Diameter
- 3.672 in Outside Diameter
- 1.193 in Width
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 33500 lbf |
| Inside Fillet Radius | 0.14 in |
| Cone No. | XL3780PW1VW1 |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 15/16 in |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 1.193 in |
| O.D. | 3.672 in |
| Material | Case Carburized Steel |
| Cup No. | XL3720PW1VW2 |
| Width Across Cups | 1 |
| Load Center | -0.32 in |
| I.D. | 2 in |
| Dynamic Load Rating | 24500 lbf |
| Tolerance | Special |
| No. of Rows | 1 |
| Enclosure | Open |
| Weight | 0.0 LB |
| EAN or UPC | 4550253055396 |

