NTN Bearing Corp.
XLS3-1/4FFA
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #113159212
- Round Bore
- Deep Groove Ball Bearing
- 3 1/4 in Inside Diameter
- 4 3/4 in Outside Diameter
- 3/4 in Width
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 25.355 kN |
| Enclosure | Double Sealed |
| Inch/Metric | Inch |
| I.D. | 3 1/4 in |
| Limiting Speed - Grease | 3300 rpm |
| Rows of Balls | Single |
| Fillet Radius | 0.047 in |
| Bearing Type | Deep Groove |
| O.D. | 4.75 in |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 27.134 kN |
| Limiting Speed - Oil | 3900 rpm |
| Outer Ring Width | 3/4 in |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome |
| Seal Material | Nitrile Rubber |
| Precision Level | Class 0 |
| Inner Ring Width | 3/4 in |
| Weight | 1.61 LB |
| EAN or UPC | 4550253074717 |
