- Series 13600 Double Cone
- 1.5570" Straight Bore
- 2 7/8" Wide
- 0.010" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.010 in |
| Series | 13600 |
| I.D. | 1.557 in |
| Origin | Cones |
| Cone Width | 2.875 in |
| Material | Steel |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cone Type | Double Cone |
| Enclosure | Open |
| Weight | 1.625 LB |

