- Single Row Radial Bearing
- 3/4" ID x 1.7805" OD x 0.610" Wide
- Double Sealed
- Standard Precision
- C3 Clearance
| Lubricant | General Purpose |
| O.D. | 1.7805 in |
| O.D. Type | Straight |
| Inch/Metric | Inch Bore |
| Contact Angle | 0° |
| icNumber | 7700918 |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| I.D. | 3/4 in |
| Seal Type | Contact Seals |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Precision | Standard |
| Material | Steel |
| Outer Ring Width | 0.61 in |
| Seal Material | Rubber |
| Cage Material | Steel |
| Preload Level | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Double Sealed |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Weight | 0.247 LB |

