- Series 28900 Single Cone
- 2.4400" Straight Bore
- 0.969" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Width | 0.969 in |
| Enclosure | Open |
| Series | 28900 |
| I.D. | 2.44 in |
| Shaft Fillet Radius [Max] | 0.080 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Material | Steel |
| Origin | Cones |
| Weight | 1.17 LB |

