- Series 29600 Single Cup
- 4 3/4" OD x 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Origin | Cups |
| Tolerance | Standard |
| O.D. | 4.75 in |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 29600 |
| Cup Type | Single Cup |
| Cup Width | 0.75 in |
| Weight | 2.1 LB |

