- Series 385 Double Cone
- 2.0200" Straight Bore
- 3" Wide
- N/A Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Double Cone |
| Shaft Fillet Radius [Max] | N/A |
| Enclosure | Open |
| Material | Steel |
| Origin | Cones |
| Tolerance | Standard |
| Bore Type | Round Bore |
| I.D. | 2.02 in |
| Cone Width | 3 in |
| Series | 385 |
| Weight | 3.81 LB |

