- Series 1300 Single Cup
- 2 1/16" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| O.D. | 2.0625 in |
| Cup Width | 0.5625 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. Type | Straight |
| Material | Steel |
| Series | 1300 |
| Tolerance | Standard |
| Weight | 0.145 LB |

