- Series 1300 Single Cone
- 7/8" Straight Bore
- 0.794" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Tolerance | Standard |
| Material | Steel |
| Cone Width | 0.794 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | 1300 |
| Origin | Cones |
| I.D. | 7/8 in |
| Cone Type | Single Cone |
| Weight | 0.297 LB |

