- Series 2700 Single Cone
- 1.4360" Straight Bore
- 1.010" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.01 in |
| Tolerance | Standard |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| I.D. | 1.436 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Series | 2700 |
| Origin | Cones |
| Weight | 0.714 LB |

