- Series 28900 Single Cone
- 2 3/8" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Material | Steel |
| Series | 28900 |
| Cone Width | 1 in |
| Origin | Cones |
| Enclosure | Open |
| Cone Type | Single Cone |
| I.D. | 2 3/8 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Weight | 1.173 LB |

