- Series LM501300 Double Cone
- 1 11/16" Straight Bore
- 2 7/8" Wide
- N/A Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | LM501300 |
| Bore Type | Round Bore |
| Cone Type | Double Cone |
| Material | Steel |
| Tolerance | Standard |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | N/A |
| Origin | Cones |
| Cone Width | 2 7/8 in |
| I.D. | 1 11/16 in |
| Weight | 1.76 LB |

