- Cylinder Repair Kit
- 1 1/2 in Bore
- 5/8 in Rod Diameter
| Rod Diameter | 5/8 in |
| Cylinder Bore Size | 1.5 in |
| Series | A Series |
| Cylinder Type | NFPA Pneumatic Cylinder |
| Weight | 0.0 LB |
| Rod Diameter | 5/8 in |
| Cylinder Bore Size | 1.5 in |
| Series | A Series |
| Cylinder Type | NFPA Pneumatic Cylinder |
| Weight | 0.0 LB |