- Soft Face Type
- Medium Tip Hardness
| Tip Hardness | Medium |
| Color | Red |
| Origin | Dead Blow Hammer Parts & Accessories |
| Thread Size | 1/2-13 in |
| Type | Soft Face |
| Weight | 0.75 LB |
| Tip Hardness | Medium |
| Color | Red |
| Origin | Dead Blow Hammer Parts & Accessories |
| Thread Size | 1/2-13 in |
| Type | Soft Face |
| Weight | 0.75 LB |