- 8 lbs. Head Weight
| Head Width | 2 1/4 in |
| Brand Name | NUPLA CORPORATION |
| Head Length | 6 3/8 in |
| Head Wt. | 8 lbs. |
| Head Material | Tempered Carbon Steel |
| Head Color | Black |
| Face Diameter | 2 1/2 in |
| Tether Style | Standard Tool (Accessory Needed for Tethering) |
| Overall Length | 32 in |
| Handle Material | Fiberglass Strands |
| Weight | 10.25 LB |

