- Broom Handle
- 60" Long
- Fiberglass
| Length | 60 in |
| Handle Type | Classic |
| Material | Fiberglass |
| Used With | Broom/Mop |
| Type | Handle |
| Color | Yellow |
| Weight | 1.42 LB |
| Length | 60 in |
| Handle Type | Classic |
| Material | Fiberglass |
| Used With | Broom/Mop |
| Type | Handle |
| Color | Yellow |
| Weight | 1.42 LB |